Shop All Strain Relief Connector
Raychem
209M418-19C
Mfr # 340493-000
Zoro # G500952608
Sold in multiples of 2 for $120.78
$120.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Cable Diameter Range .43 “ .72 in
- Adapter Plating Material Electroless Nickel
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 340493-000
- Zoro # G500952608
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .43 “ .72 in |
Details
Material | Aluminum Alloy |
Adapter Plating Material | Electroless Nickel |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINLESS PERFORMANCE POWERBRAID CHASSIS HRNS KIT (70920)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- HUBBELL 20A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2511SW)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- Raychem Cord Grips