Shop All Strain Relief Connector
Raychem
209M418-19C
Mfr # 209M418-19C
Zoro # G400952173
Sold in multiples of 2 for $127.18
$127.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backshell Material Aluminum Alloy
- Connector System Cable-to-Cable
- Operating Temperature Range -65 “ 200 °C[-85 “ 392 °F]
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Connector & Contact Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 209M418-19C
- Zoro # G400952173
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Backshell Material | Aluminum Alloy |
Connector System | Cable-to-Cable |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector & Contact Terminates To | Wire & Cable |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 10FT- Red (BS-J-SRF-100-10-RD)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Blue (NMS-8002)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- Raychem Strain Relief Connector