Shop All Strain Relief Connector
Raychem
209M416-19B
Mfr # 209M416-19B
Zoro # G600952195
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Underplating Material Electroless Nickel
- Connector & Contact Terminates To Wire & Cable
- Adapter Plating Material Cadmium
- Backshell Material Aluminum Alloy
- Connector System Cable-to-Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 209M416-19B
- Zoro # G600952195
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Adapter Underplating Material | Electroless Nickel |
Connector & Contact Terminates To | Wire & Cable |
Adapter Plating Material | Cadmium |
Backshell Material | Aluminum Alloy |
Connector System | Cable-to-Cable |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRFC50-A)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- Raychem Cord Grips