Shop All Strain Relief Connector
Raychem
209M308-62J
Mfr # 209M308-62J
Zoro # G500952257
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector System Cable-to-Cable
- Adapter Angle Straight
- Adapter Plating Material Passivated (SAE AMS-QQ-P-35 or MIL-S-5002)
- Backshell Material Stainless Steel
- Operating Temperature Range -65 “ 200 °C[-85 “ 392 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 209M308-62J
- Zoro # G500952257
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Connector System | Cable-to-Cable |
Adapter Angle | Straight |
Adapter Plating Material | Passivated (SAE AMS-QQ-P-35 or MIL-S-5002) |
Backshell Material | Stainless Steel |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Connector & Contact Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (410)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070TF500D3)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- REMKE Cord Grip, PG16 Thread, .568-.688 (RPG-16211)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- Raychem Strain Relief Connector