Shop All Strain Relief Connector
Raychem
206M012-19B07
Mfr # A05088-000
Zoro # G100953838
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Style Shielded Boot
- Termination Device Type Magneform Ring
- Cable Diameter Range 219 “ 35 in
- Adapter Entry Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # A05088-000
- Zoro # G100953838
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 219 “ 35 in |
Adapter Entry Size | 7 |
Details
Material | Aluminum |
Style | Shielded Boot |
Termination Device Type | Magneform Ring |
Adapter Plating Material | Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1+N Pole, 277V AC, C Curve (5SY45067)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- Raychem Strain Relief Connector