Shop All Strain Relief Connector
Raychem
206M012-19B07
Mfr # 206M012-19B07
Zoro # G600951891
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Angle Straight
- Connector Detail Specification Number MIL-DTL-26482
- Adapter Underplating Material Suitable Material per SAE-AS85049 (500 Hour Salt Spray)
- Accepts Cable Diameter (Max) 11.13 mm[.438 in]
- Series Raychem Magnaform Backshells
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 206M012-19B07
- Zoro # G600951891
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Accepts Cable Diameter (Max) | 11.13 mm[.438 in] |
Adapter Entry Size | 7 |
Connector Shell Size | 12 |
Details
Adapter Angle | Straight |
Connector Detail Specification Number | MIL-DTL-26482 |
Adapter Underplating Material | Suitable Material per SAE-AS85049 (500 Hour Salt Spray) |
Series | Raychem Magnaform Backshells |
Backshell Material | Aluminum Alloy |
Adapter Plating Material | Cadmium (SAE AMS-QQ-P-416, Type II, Class 3) |
Connector System | Cable-to-Cable |
Sealable | Yes |
TE Adapter Code | 21 |
Termination Device Type | Magneform Ring,Shielded Boot |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1102-0AB20-1FA0)
- BROAN Transformer, 16V, 30VA (C907)
- ANCOR Dark Blue 14AWG Tinned Copper Wire - 100' (104110)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1080)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Gray (SEC75GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- Raychem Strain Relief Connector