Shop All Strain Relief Connector
Raychem
204M024-19H16
Mfr # 806447-000
Zoro # G800954685
product price: $57.39
/ea
Sold in multiples of 2 for $114.78
$114.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Style Shielded Boot
- Adapter Plating Material Special Cadmium per SAE AMS-QQ-P-416, Type II, Class 3
- Termination Device Type Magneform Ring
- Adapter Entry Size 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 806447-000
- Zoro # G800954685
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 16 |
Cable Diameter Range | 5 “ 8 in |
Details
Material | Aluminum |
Style | Shielded Boot |
Adapter Plating Material | Special Cadmium per SAE AMS-QQ-P-416, Type II, Class 3 |
Termination Device Type | Magneform Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Industrial Fuse Kit, LPJ Series, 36 Fuses Included J Class, 5 A to 100 A, 300V AC (JSK-36)
- DAYTON Selector Switch, 3 Pos., Standard, 30mm (30G302)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0 (F66T118GV)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., 45 (VHC1053)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1026)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- Raychem Strain Relief Connector