Shop All Strain Relief Connector
Raychem
204M024-19H16
Mfr # 204M024-19H16
Zoro # G800952261
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector System Cable-to-Cable
- Adapter Angle Straight
- Termination Device Type Magneform Ring,Shielded Boot
- Series Raychem Magnaform Backshells
- Connector Shell Size 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 204M024-19H16
- Zoro # G800952261
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 24 |
Adapter Entry Size | 16 |
Accepts Cable Diameter (Max) | 25.4 mm[1 in] |
Details
Connector System | Cable-to-Cable |
Adapter Angle | Straight |
Termination Device Type | Magneform Ring,Shielded Boot |
Series | Raychem Magnaform Backshells |
Sealable | Yes |
TE Adapter Code | 41 |
Backshell Material | Aluminum Alloy |
Connector Detail Specification Number | MIL-DTL-38999 |
Adapter Plating Material | Cadmium (Special, SAE AMS-QQ-P-416, Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 50A, Very Fast Acting, 125V AC, Bolt-On (ANN-50)
- RACO Parallel Clamp, Size 1" (2324PC)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN86)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Alum, 90 deg., 1", .500-.562 (RSR-9309)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- Raychem Strain Relief Connector