Shop All Overload Relays
Raychem
202F221-51/164-0
Mfr # 057837-000
Zoro # G805983949
product price: $41.69
/ea
Sold in multiples of 2 for $83.38
$83.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastomeric Polymer Blend (EPB)
- Approved Standards SC-X-15112
- Fluid/Chemical Resistance Suitable for long term fluid exposure at elevated temperatures
- Entry Size (Solid or Fixed Adapter) 4
- Molded Part Type Molded Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 057837-000
- Zoro # G805983949
- Country of Origin Mexico
- Category Overload Relays
Dimensions
Entry Size (Solid or Fixed Adapter) | 4 |
Entry Size (Spin Coupling Adapter) | 6 to 7 |
Cable Diameter Range | .299 to .689 in |
Wire/Cable Outside Diameter | .39 in, .43 in, .47 in, .35 in |
Details
Material | Elastomeric Polymer Blend (EPB) |
Approved Standards | SC-X-15112 |
Fluid/Chemical Resistance | Suitable for long term fluid exposure at elevated temperatures |
Molded Part Type | Molded Boot |
Operating Temperature Range | -55 to 105°C |
Lipped | Yes |
Adhesive Type | High Melt Point Pre-Coat Adhesive |
Material Systems Code | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362NRB)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-15-1RL-GY)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- DAYTON Overload Relay, 0.25 to 0.40A, Class 10, 3P (6ECA5)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 19 to 27A, 3P (9065SEO5)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 6A Iec (LR3D10)
- Raychem Motor Controls