Shop All Overload Relays
Raychem
202D242-4-22-0
Mfr # 808391-000
Zoro # G305985535
product price: $28.65
/ea
Sold in multiples of 3 for $85.95
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Modified Polyolefin
- Operating Temperature Range -55 to 200°C
- Material Systems Code 10
- Molded Part Type Molded Boot
- Adhesive Type Adhesive Purchased Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 808391-000
- Zoro # G305985535
- Country of Origin Mexico
- Category Overload Relays
Dimensions
Inside Diameter as Supplied | 1.34 in |
Details
Material | Modified Polyolefin |
Operating Temperature Range | -55 to 200°C |
Material Systems Code | 10 |
Molded Part Type | Molded Boot |
Adhesive Type | Adhesive Purchased Separately |
Approved Standards | SAE AS81765/1 Type II |
Lipped | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- NVENT HOFFMAN Flexible Fitting, Ind, Steel, 6in.H x 6in.L (F66WFF)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc (6ECC1)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 5-100A (LTMR100MFM)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- SCHNEIDER ELECTRIC Overload Relay, 0.80 to 1.20A, Class 10, 3P (LR2K0306)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER05)
- Raychem Overload Relays