Shop All Communication Cables
Raychem
2026G2424-9
Mfr # CJ8735-000
Zoro # G600953895
product price: $16.85
/ea
Sold in multiples of 5000 for $84,250.00
$84,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Impedance 120 Ω
- Cable Type Cheminax
- Operating Temperature Range -65 " 200 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CJ8735-000
- Zoro # G600953895
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 26 AWG |
Details
Impedance | 120 Ω |
Cable Type | Cheminax |
Operating Temperature Range | -65 " 200 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- GARDNER BENDER Box Supports, PK100 (800)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- ZSI Cush-A-Ring Clamp, Rubber, For IP4" (SPH-14)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- Raychem Communication Cables