Shop All Communication Cables
Raychem
2026G2424-9
Mfr # 2026G2424-9
Zoro # G400952241
product price: $13.49
/ea
Sold in multiples of 5000 for $67,450.00
$67,450.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Cable Type CANbus
- Impedance 120 Ω
- Operating Temperature Range -65 " 200 °C[-149 " 392 °F]
- Series ‹Raychem CANbus Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 2026G2424-9
- Zoro # G400952241
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 26 AWG |
Details
Cable Type | CANbus |
Impedance | 120 Ω |
Operating Temperature Range | -65 " 200 °C[-149 " 392 °F] |
Series | ‹Raychem CANbus Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connectors, Assorted 25 Pcs., PK25 (25-AWC)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- ZORO SELECT Terminal Strip, 15A, 8 Pole, 300VAC (6ZEF8)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- Raychem Communication Cables