Shop All Strain Relief Connector
Raychem
201M116-19B
Mfr # 201M116-19B
Zoro # G500951854
Sold in multiples of 163 for $6,502.07
$6,502.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector System Cable-to-Cable
- Adapter Underplating Material Electroless Nickel
- Connector & Contact Terminates To Wire & Cable
- Adapter Angle Straight
- Backshell Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 201M116-19B
- Zoro # G500951854
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Connector System | Cable-to-Cable |
Adapter Underplating Material | Electroless Nickel |
Connector & Contact Terminates To | Wire & Cable |
Adapter Angle | Straight |
Backshell Material | Aluminum Alloy |
Adapter Plating Material | Cadmium |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 5A, 600V AC, Non-Indicating (DFJ-5)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- REMKE Cord Grip, PG13.5 Thread, .188-.250 (RPG-13104)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- Raychem Cord Grips