Shop All Strain Relief Connector
Raychem
201M108-62C
Mfr # 362315-000
Zoro # G600952805
Sold in multiples of 61 for $8,600.39
Free Shipping & Returns
$8,600.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Adapter Angle Straight
- Adapter Plating Material Electroless Nickel
- Cable Diameter Range .14 “ .22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 362315-000
- Zoro # G600952805
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .14 “ .22 in |
Details
Material | Stainless Steel |
Adapter Angle | Straight |
Adapter Plating Material | Electroless Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W210)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61008SJ)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- SIEMENS Selector Switch 3pos Maintain (49SDSBJ)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- REMKE Cord Grip, Alum, 90 deg., 1", .625-.750 (RSR-9312)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- Raychem Strain Relief Connector