Shop All Brake Rotors
Raybestos
Toyota Tacoma 95-04 Rotor, 96566
Mfr # 96566
Zoro # G4795011
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 31.75 mm
- Nominal Thickness 21.85 mm
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 96566
- Zoro # G4795011
- UPC # 30999946485
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 31.75 mm |
Height | 1.62 in |
Outside Dia. | 254 mm |
Center Hole Diameter | 86.1 mm |
Mounting Hole Bolt Circle Diameter | 110 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 21.85 mm |
Material | Cast Iron |
Type | Vented |
Bolt Holes | 5 |
Style | Smooth-Plain |
Rotor Coating | Coated |
Discard Thickness | 0.787 in |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Flagship Premium Marine Wax - 1 Gallon (M6301)
- BENDIX Module, Control, Brake, Mv-3, 1/4-20 Thread, 1/4 Npt (800519)
- FUNNEL KING Polypropylene, 1-3/4", 2-3/4", 1-1/2", Black (32178-7)
- ANTHES Exhaust Rain Cap, 1-1/2 x 1-11/16 In. (11003)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032PER)
- RAYBESTOS Acura:2.2Cl 97;Hon:Accord 90-98 Rotor, 96111Fzn (96111FZN)
- RAYBESTOS 10 Nissan Versa Rotor, 980764Fzn (980764FZN)
- RAYBESTOS 12 Honda Civic Rotor, 980952Fzn (980952FZN)
- RAYBESTOS Cadillac Escalade 07-15 (580279)
- RAYBESTOS Disc Brake Rotor, 780683R (780683R)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-73066)
- Raybestos Automotive Brakes