Shop All Wheel Lug Nuts & Bolts
Raybestos
SUZUKI SAMURAI 86-88
Mfr # 27793B
Zoro # G502196529
product price: $3.39
/pk 5, $0.68/ea
Sold in multiples of 5 for $16.95
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Thread Direction Left Hand
- Knurl Diameter 0.476 in
- Thread Pitch 1.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 27793B
- Zoro # G502196529
- UPC # 30999601384
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Thread Size | M12 |
Knurl Diameter | 0.476 in |
Details
Thread Direction | Left Hand |
Thread Pitch | 1.25 mm |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTND IRIF, 55 Amp12 Volt, CW, 1Groove Pulley (14684N)
- SFA COMPANIES Hein-Werner 10 Ton High Reach Jack Stands - HW93512 (HW93512)
- SUR&R Adapter, For #12 Size A/C Hoses/Fittings (AC11234)
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- RAYBESTOS Studs And Nuts, 27797B (27797B)
- RAYBESTOS Studs And Nuts, 27843B (27843B)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- DORMAN Wheel Nut, 611-014-1 (611-014-1)
- DORMAN 611-295 Wheel Nut M14-1.5 Flanged Flat Face - 19mm Hex, 15.5mm Length (611-295)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- WHITE KNIGHT XL Long Bulge Style Acorn Chrome Wheel Lug Nut (1910XL)
- Raybestos Automotive Tire & Wheel