Shop All Brake Rotors
Raybestos
Subaru Forester 14-15 Br900494,980361R
Mfr # 980361R
Zoro # G1818108
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 12.9 mm
- Nominal Thickness 30.05 mm
- Height 2.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 980361R
- Zoro # G1818108
- UPC # 820442135715
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 12.9 mm |
Height | 2.24 in |
Outside Dia. | 315.7 mm |
Center Hole Diameter | 2.283 in |
Mounting Hole Bolt Circle Diameter | 3.93 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 30.05 mm |
Material | High Carbon Cast Iron |
Style | Smooth-Plain |
Type | Vented |
Bolt Holes | 5 |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 1.102 in |
Rotor Coating | Non-coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Element, Can-Type, 23 Micron Rating (BT40034)
- DELPHI Ignition Coil, Gn10645 (GN10645)
- GROTE Marker LED Lamp, 15 Style, Red (47082)
- SEA-DOG Brass Snap Handle Drain Plug - 1-1/4" (520072-1)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- RAYBESTOS 00 Ford Taurus Rotor, 66406Fzn (66406FZN)
- RAYBESTOS 96 Chev Truck Tahoe Rotor, 580438Fzn (580438FZN)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- RAYBESTOS Brake Rotor, 982570 (982570)
- TRANSIT AUTO Front Disc Brake Rotors And Semi-Metallic Pads Kit For Subaru Impreza (K8F-102686)
- Raybestos Automotive Brakes