Shop All Wheel Lug Nuts & Bolts
Raybestos
STUDS AND NUTS
Mfr # 9550B
Zoro # G902036487
product price: $2.99
/pk 5, $0.60/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14
- Thread Direction Left Hand
- Thread Pitch 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 9550B
- Zoro # G902036487
- UPC # 30999229199
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Thread Size | M14 |
Details
Thread Direction | Left Hand |
Thread Pitch | 1.5 mm |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mini Fuse, 5A, PK5 (82-ANM-5A)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2 in. (PA2214)
- TRU-FLATE Tru-Flate 17-850 Inflator Gauge, 10 to 120 psi (17-850)
- BENDIX Unloader Kit, Air Compressor, Tu-Flo 550, 107515N (107515N)
- RAYBESTOS Studs And Nuts, 27797B (27797B)
- RAYBESTOS Studs And Nuts, 27843B (27843B)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Nuts 6PK (75483)
- DORMAN 611-120 Wheel Nut M12-1.50 Acorn - 19mm Hex, 22mm Length (611-120)
- ALLSTAR 0.62 in.-18 Steel Fine Thread Lug Nuts, 10PK (ALL44104)
- MCGARD WHEEL LOCK SET 1/2 NUT CONE (24130)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- Raybestos Automotive Tire & Wheel