Shop All Wheel Lug Nuts & Bolts
Raybestos
STUDS AND NUTS
Mfr # 5000B
Zoro # G602038736
product price: $1.79
/pk 5, $0.36/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.438 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 5000B
- Zoro # G602038736
- UPC # 30999111524
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Thread Size | 0.438 in |
Details
Thread Direction | Right Hand |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk U Type Speed Nuts 10-24 Screw .045"-.062" PR PK100 (9897PK)
- UNITEC Quick Spiff Air Powered Vacuum (UNIQS9000R)
- WALKER EXHAUST Exhaust Intermediate Pipe, 41806 (41806)
- AISIN Clutch Slave Cylinder, CRT-115 (CRT-115)
- RAYBESTOS Studs And Nuts, 27843B (27843B)
- RAYBESTOS Studs And Nuts, 27797B (27797B)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DORMAN 611-127 Wheel Nut 9/16-18 Flanged Flat Face - 7/8 In. Hex, 1-1/16 In. Length (611-127)
- MCGARD WHEEL LOCK SET 12X1.5 NUT CONE TUNER (25257)
- MCGARD LUG NUT PACKAGED/4 12X1.5 CONE (64002)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- Raybestos Wheel Lug Nuts & Bolts