Shop All Wheel Lug Nuts & Bolts
Raybestos
Studs And Nuts, 28883B
Mfr # 28883B
Zoro # G1809629
Sold in multiples of 5 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Thread Pitch 1.5 mm
- Thread Direction Left Hand
- Knurl Diameter 0.514 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 28883B
- Zoro # G1809629
- UPC # 747730217949
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Thread Size | M12 |
Knurl Diameter | 0.514 in |
Details
Thread Pitch | 1.5 mm |
Thread Direction | Left Hand |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko H7551-ge replacement light bulb lamp (H7551-GE EIKO)
- SKF FKM, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (14844)
- TAYLOR MADE STORM GARD FENDER 8.5IN X 27IN ONYX BLACK (282607)
- GROTE Primary Wire, 14 Gauge, Green, 100 ft.Spool (87-7006)
- RAYBESTOS Studs And Nuts, 27797B (27797B)
- RAYBESTOS Studs And Nuts, 27843B (27843B)
- PERFECTPITCH 12x1.25 in. R40 Lug Nuts with No Locks, Black - 20 Piece (PE3822604)
- BOSCH Wheel Stud Service Kit (4295)
- MCGARD 6 LUG 12X1.5 INSTALLATION KIT BLACK (84658)
- MCGARD McGard 74041 Chrome Cone Seat Trailer Wheel Lock Set - 1/2-20 Thread, 4 Pack (74041)
- MCGARD TUNER SPLINEDRIVE LUG NUT PACKAGED/4 14X1.5 - 22MM HEX CHROME (65315)
- Raybestos Automotive Tire & Wheel