Shop All Brake Rotors
Raybestos
RAYBESTOS ROTORS
Mfr # 982104
Zoro # G802171912
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 11.89 in
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 12.5 mm
- Nominal Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 982104
- Zoro # G802171912
- UPC # 887000000000
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 11.89 in |
Bolt Hole Dia. (mm) | 12.5 mm |
Inside Diameter | 220.2 mm |
Height | 54.6 mm |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Center Hole Diameter | 75.95 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 10 mm |
Material | Cast Iron |
Style | Smooth-Plain |
Surface Finish | Smooth |
Bolt Holes | 5 |
Type | Vented |
Rotor Coating | Coated |
Discard Thickness | 8.4 mm |
Rotor Treatment | Non-Cryo Treated |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7995)
- T-H MARINE Wash Down Station & Hose; Blue (WDSB2BDP)
- GROCO GROCO PWSA-1251 Poly Basket Fits WSA-1250 & WSB-1250 (PWSA-1251)
- MSD IGNITION WIRE SET BLACK GM GEN V LT1 ENG 2014-ON (33823)
- RAYBESTOS 03 Toyota Camry Rotor, 96217Fzn (96217FZN)
- RAYBESTOS Cadillac Escalade 07-15 (580279)
- RAYBESTOS Chevtrk:C1500 95-98; C1500 Silvera (56258FZN)
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- RAYBESTOS Disc Brake Rotor And Hub Br5374,76452R (76452R)
- RAYBESTOS BUICK LESABRE 00-05 (56641)
- CENTRIC PARTS Standard Brake Rotor, 121.61103 (121.61103)
- Raybestos Brake Rotors