Shop All Brake Rotors
Raybestos
RAYBESTOS ROTORS
Mfr # 980630PER
Zoro # G602036800
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 6
- Nominal Thickness 1.181 in
- Inside Diameter 228.7 mm
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 980630PER
- Zoro # G602036800
- UPC # 887000000000
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Inside Diameter | 228.7 mm |
Height | 43.15 mm |
Outside Dia. | 349.8 mm |
Mounting Hole Bolt Circle Diameter | 5-1/2 in |
Bolt Hole Dia. | 0.606 in |
Center Hole Diameter | 3.547 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 6 |
Nominal Thickness | 1.181 in |
Material | Cast Iron |
Style | Slotted |
Type | Vented |
Bolt Holes | 6 |
Discard Thickness | 28.5 mm |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1 Oz., PK50 (MC100)
- SEACHOICE Trailer Coupler, 2" Ball, Channel Size: 2-1/2", Class II Receiver (52451)
- NU-CALGON Propylene Glycol, Size 5 gal. (4188-11)
- TRAMEC SLOAN Bulkhead, Airbrake, Brass/Steel, 2000psi (55609)
- RAYBESTOS 12 Honda Civic Rotor, 980952Fzn (980952FZN)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- RAYBESTOS Disc Brake Rotor Br55097,580279R (580279R)
- RAYBESTOS Acura:2.2Cl 97;Hon:Accord 90-98 Rotor, 96111Fzn (96111FZN)
- RAYBESTOS 11 Bmw Truck X3 Rotor, 980924Fzn (980924FZN)
- RAYBESTOS Disc Brake Rotor Only Br31257,96711R (96711R)
- PRONTO Rear Brake Rotor, Br3134902 (BR3134902)
- Raybestos Brake Rotors