Shop All Brake Pads
Raybestos
Raybestos, Mgd375Mh
Mfr # MGD375MH
Zoro # G1656204
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Metallic
- Includes Mounting Hardware
- Outer Pad Height 2.4 in
- Inner Pad Thickness 0.63 in
- Outer Pad Thickness 0.545 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # MGD375MH
- Zoro # G1656204
- UPC # 887213100587
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Height | 2.4 in |
Outer Pad Width | 7.2 in |
Inner Pad Width | 6.2 in |
Inner Pad Height | 2.3 in |
Details
Item | Disc Brake Pad Set |
Material | Ceramic, Metallic |
Includes | Mounting Hardware |
Inner Pad Thickness | 0.63 in |
Outer Pad Thickness | 0.545 in |
Friction Material Composition | Metallic |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Fiesta 6" Oval LED Combo Stop Tail Turn & Reverse Light (Fiesta-O13)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8853MPG)
- ORALITE Reflective Tape, Truck and Trailer Type (18379)
- UNIVERSAL AIR COND 87-93 Ford Mustang/Thunderbird 2.3 5.0 Hose Assembly, Ha9140C (HA9140C)
- RAYBESTOS Raybestos Brake Pad Set, Eht1274H (EHT1274H)
- RAYBESTOS Blue Bird:Tc1000 98-02; Tc00 Pad Set, Sp786Trh (SP786TRH)
- RAYBESTOS Brake Pad Set, EHT2102H (EHT2102H)
- RAYBESTOS Raybestos, Mgd667Mh (MGD667MH)
- RAYBESTOS Raybestos Brake Pad Set, Eht815Ah (EHT815AH)
- RAYBESTOS Raybestos Brake Brake Shoes, 989Pg (989PG)
- BOSCH QuietCast Brake Pads -BC1649 (BC1649)
- Raybestos Automotive Brakes