Shop All Brake Pads
Raybestos
Raybestos, Mgd154Mh
Mfr # MGD154MH
Zoro # G1647308
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Metallic
- Includes Mounting Hardware
- Outer Pad Height 2.6 in
- Outer Pad Width 4.86 in
- Outer Pad Thickness 0.525 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # MGD154MH
- Zoro # G1647308
- UPC # 887213099744
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Height | 2.6 in |
Outer Pad Width | 4.86 in |
Inner Pad Width | 5.85 in |
Inner Pad Height | 2.87 in |
Details
Item | Disc Brake Pad Set |
Material | Ceramic, Metallic |
Includes | Mounting Hardware |
Outer Pad Thickness | 0.525 in |
Dust Level | Low |
Friction Material Composition | Metallic |
Inner Pad Thickness | 0.535 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER TWIN DISC PM11652A Replacement/Interchange Spin-On Filter (MF0575530)
- BALDWIN FILTERS Fuel/Water Separator, 5-7/32 x 4-1/4 In (BF1223-O)
- GRAYMILLS Foam Filter (742-07095)
- HI-RUN Trailer Tire, 5.30-12, 6 Ply (WD1004)
- RAYBESTOS Raybestos Brake Pad Set, Eht931H (EHT931H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1040Ah (EHT1040AH)
- RAYBESTOS Raybestos Brake Pad Set, Eht1212H (EHT1212H)
- RAYBESTOS Raybestos, Mgd1543Ch (MGD1543CH)
- RAYBESTOS Raybestos Brake Brake Pad Set, Eht1439H (EHT1439H)
- RAYBESTOS Raybestos, Mgd652Mh (MGD652MH)
- ADVICS 99-88 Toyota Camry/99-86 Celica:Rear Disc Brake Pad, Ad0325 (AD0325)
- Raybestos Automotive Brakes