Shop All Brake Pads
Raybestos
Raybestos, Mgd149Mh
Mfr # MGD149MH
Zoro # G1657668
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic, Metallic
- Includes Mounting Hardware
- Inner Pad Width 7.2 in
- Outer Pad Height 2.76 in
- Outer Pad Thickness 0.622 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # MGD149MH
- Zoro # G1657668
- UPC # 887213099621
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Width | 7.2 in |
Outer Pad Height | 2.76 in |
Inner Pad Height | 2.58 in |
Outer Pad Width | 8.12 in |
Details
Item | Disc Brake Pad Set |
Material | Ceramic, Metallic |
Includes | Mounting Hardware |
Outer Pad Thickness | 0.622 in |
Inner Pad Thickness | 0.791 in |
Friction Material Composition | Metallic |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Snap Shackle Fixed 66mm (CS2483-2)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5736-360-005R)
- A & I PRODUCTS Assembly, Cable, 72� (For SBA Valves) 17.1" x1.5" x16.9" (A-VFH1443)
- SOLAS Fixed Hub Propeller Hardware Kit - Mercury, Type A (17011501)
- RAYBESTOS Raybestos Brake Brake Pad Set, Eht1439H (EHT1439H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1058H (EHT1058H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1222H (EHT1222H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1212H (EHT1212H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1432H (EHT1432H)
- RAYBESTOS Dodtrk:Ram 1500 06-08; Ram 2500 He (SP965TRH)
- BOSCH Blue Disc Brak Disc Brake Pads, Be369H (BE369H)
- Raybestos Automotive Brakes