Shop All Brake Pads
Raybestos
Raybestos, Mgd1444Ch
Mfr # MGD1444CH
Zoro # G1670703
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Metallic
- Includes Mounting Hardware
- Inner Pad Thickness 0.65 in
- Inner Pad Height 2.3 in
- Dust Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # MGD1444CH
- Zoro # G1670703
- UPC # 887213099508
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 2.3 in |
Outer Pad Width | 5.24 in |
Outer Pad Height | 2.3 in |
Inner Pad Width | 5.24 in |
Details
Item | Disc Brake Pad Set |
Material | Ceramic, Metallic |
Includes | Mounting Hardware |
Inner Pad Thickness | 0.65 in |
Dust Level | Low |
Friction Material Composition | Ceramic |
Outer Pad Thickness | 0.65 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Hardware Fastener, 5/16-18, PK25 (6701-360-025T)
- VELVAC Fuel Tank Safety Vent Valve 1.25"Fpt (060060)
- DENSO Air Filter 2007-2011 Nissan Altima 2.5L, 143-3053 (143-3053)
- GROTE Work Light Bar, Rectangular Lens, LED (64J11)
- RAYBESTOS Raybestos, Mgd834Mh (MGD834MH)
- RAYBESTOS Raybestos, Mgd149Mh (MGD149MH)
- RAYBESTOS Raybestos Brake Pad Set, Eht1222H (EHT1222H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1324H (EHT1324H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1367H (EHT1367H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1679H (EHT1679H)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Land Rover LR2 3.2L, 105.13141 (105.13141)
- Raybestos Automotive Brakes