Shop All Wheel Bolts
Raybestos
Raybestos Brake Wheel Stud, 27871B
Mfr # 27871B
Zoro # G8894449
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.5
- Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 27871B
- Zoro # G8894449
- UPC # 30999602138
- Country of Origin Unknown
- Category Wheel Bolts
Dimensions
Thread Size | M12-1.5 |
Details
Item | Wheel Bolt |
Thread Direction | Left Hand |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/2in-13 X 2in Black Ox Coat Steel 10PK (9174664)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish (Z9187-BEV-SS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 250 PK (SSD66SSBS200)
- DISCO Hex Nut, 3/8"-24, Grade 8, Zinc Yellow Plated (11828PK)
- DORMAN 610-192 1/2-20 Serrated Wheel Stud - .560 In. Knurl, 2-1/32 In. Length (610-192)
- DORMAN 610-547 M12-1.50 Serrated Wheel Stud - 14.42mm Knurl, 47.2mm Length (610-547)
- DORMAN 610-024 7/16-20 Serrated Wheel Stud - .570 In. Knurl, 1-3/8 In. Length (610-024)
- AFTERMARKET Front Wheel Stud (K907400)
- DORMAN 610-080 1/2-20 Serrated Wheel Stud - .625 In. Knurl, 1-15/16 In. Length (610-080)
- DORMAN 610-565 M14-1.50 Serrated Wheel Stud - 15.85mm Knurl, 81.6mm Length (610-565)
- DORMAN 610-077 5/8-18 Serrated Wheel Stud With Clip Head - .657 In. Knurl, 2-1/8 In. Len (610-077)
- Raybestos Wheel Bolts