Shop All Wheel Bolts
Raybestos
Raybestos Brake Wheel Stud, 27841B
Mfr # 27841B
Zoro # G8890109
product price: $6.65
/ea
Sold in multiples of 5 for $33.25
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.5
- Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 27841B
- Zoro # G8890109
- UPC # 30999601841
- Country of Origin Unknown
- Category Wheel Bolts
Dimensions
Thread Size | M12-1.5 |
Details
Item | Wheel Bolt |
Thread Direction | Left Hand |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1412MPP188)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (1024CPG)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (SC22030060-14-100P1)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 4 in Usbl L, 4 11/16 in L (U39681.025.0400)
- DORMAN M14-1.50 Serrated Wheel Stud - 15.67mm Knurl (D18-6104311)
- DORMAN 610-077 5/8-18 Serrated Wheel Stud With Clip Head - .657 In. Knurl, 2-1/8 In. Len (610-077)
- DORMAN 610-260 1/2-20 Serrated Wheel Stud - .618 In. Knurl, 1-13/16 In. Length (610-260)
- DORMAN 610-565 M14-1.50 Serrated Wheel Stud - 15.85mm Knurl, 81.6mm Length (610-565)
- DORMAN 610-558 9/16-18 Serrated Wheel Stud - .65 In. Knurl, 2.5 In. Length (610-558)
- DORMAN 610-345 1/2-20 Serrated Wheel Stud - .570 In. Knurl, 1-7/8 In. Length (610-345)
- DORMAN 610-109 1/2-20 Serrated Wheel Stud - .625 In. Knurl, 1-5/8 In. Length (610-109)
- Raybestos Wheel Bolts