Shop All Engine Sensors
Raybestos
Raybestos Brake Pad Wear Sensor, Ews146
Mfr # EWS146
Zoro # G4361160
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Grommets; Wiring Harness
- Length 1003 mm
- Terminal Type Pin
- Connector Type Female
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # EWS146
- Zoro # G4361160
- UPC # 829352981474
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length | 1003 mm |
Wiring Harness Length | 978 mm |
Details
Includes | (3) Grommets; Wiring Harness |
Terminal Type | Pin |
Connector Type | Female |
Terminal Gender | Male |
Item | Disc Brake Pad Wear Sensor |
Number of Terminals | 2 |
Number of Connectors | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTDR 33SI 100A24V (8085N)
- AUTO DOLLY Auto Dolly, Set of 4, Wall Mount, 150 lb. (M998071)
- CAFRAMO Replacement Motor Kit f/Ecofan Alcona - Fits 800CA, 802CA, & T (MRKCA02BX)
- WIX FILTERS CHRY FAMILY OF CARS V-8 68-90 (42044)
- WVE 5S13632 Washer Fluid Level Sensor (5S13632)
- ACDELCO Sensor Asm-Eng Oil Press, 55488247 (55488247)
- ENCORE AUTOMOTIVE Oxygen Sensor, Os-K10012 (OS-K10012)
- BOSCH OXYGEN SENSOR (15031)
- DELPHI Oxygen Sensor, Es20354 (ES20354)
- ENCORE AUTOMOTIVE Oxygen Sensor, Os-K10010 (OS-K10010)
- WALKER Oxygen Sensor, 250-24649 (250-24649)
- Raybestos Engine Sensors