Shop All Wheel Lug Nuts & Bolts
Raybestos
RAYBESTOS BRAKE
Mfr # 9355B
Zoro # G802049440
product price: $1.99
/pk 5, $0.40/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Left Hand
- Thread Pitch 1.25 mm
- Thread Size M12
- Knurl Diameter 0.505 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 9355B
- Zoro # G802049440
- UPC # 30999229045
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Thread Size | M12 |
Knurl Diameter | 0.505 in |
Details
Thread Direction | Left Hand |
Thread Pitch | 1.25 mm |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Creeper, Steel, Heavy-Duty, 400 lb, Red (3908A)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-1/2 x 8-15/16 In (PT86-HD)
- WALKER EXHAUST Collector Gasket (31598)
- CARR 97-06 WRANGLER TJ 10IN HOOP II PAIR BLACK POWDER COAT (102551)
- RAYBESTOS Studs And Nuts, 27797B (27797B)
- RAYBESTOS Studs And Nuts, 27843B (27843B)
- DORMAN 611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length (611-072)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- DORMAN 611-109 Wheel Nut M12-1.50 External Thread - 19mm Hex, 27.5mm Length (611-109)
- MCGARD LUG NUT PACKAGED/4 1/2 CONE (64010)
- ALLSTAR 0.62 in.-18 Steel Fine Thread Lug Nuts, 10PK (ALL44104)
- Raybestos Automotive Tire & Wheel