Shop All Wheel Lug Nuts & Bolts
Raybestos
RAYBESTOS BRAKE
Mfr # 27842B
Zoro # G902049432
product price: $3.35
/pk 5, $0.67/ea
Sold in multiples of 5 for $16.75
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knurl Diameter 0.535 in
- Thread Pitch 1.5 mm
- Thread Direction Left Hand
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 27842B
- Zoro # G902049432
- UPC # 30999601858
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Knurl Diameter | 0.535 in |
Thread Size | M12 |
Details
Thread Pitch | 1.5 mm |
Thread Direction | Left Hand |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC DOT Fitting, Union Y, 3/8", 1/2", 1/2" (KV2U11-13-13)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- GEARWRENCH 8 Piece SAE/Metric Stud Removal Set (41760D)
- TITAN Cotter Pin Assortment, 555 Piece (TIT45205)
- RAYBESTOS Studs And Nuts, 27797B (27797B)
- RAYBESTOS Studs And Nuts, 27843B (27843B)
- DORMAN 611-052 Wheel Nut 9/16-18 Standard - 7/8 In. Hex, 3/4 In. Length (611-052)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- DISC-LOCK M22-1.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 10 pk. (NMF 2090 M GEO)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- KEN-TOOL Loose Wheel Nut Indicator, Green, Plastic (30603G)
- Raybestos Automotive Tire & Wheel