Shop All Brake Lines
Raybestos
Nissan 280Z 75-78
Mfr # BH36940
Zoro # G100618874
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.3 in
- Material Metal and Rubber
- Fitting Type SAE Female Thread x SAE Female Thread
- Universal Fit No
- Line Covering Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # BH36940
- Zoro # G100618874
- UPC # 30999197689
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 12.3 in |
Details
Item | Brake Hydraulic Hose |
Material | Metal and Rubber |
Fitting Type | SAE Female Thread x SAE Female Thread |
Universal Fit | No |
Line Covering | Rubber |
Description
Nissan 280Z 75-78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-21/32 in. (PA1912)
- MAXAIR Washer pump, 173964 (173964)
- RDS 45 GAL TP FUEL TANK 9.5X20.X57. POWDER COAT BLACK (71083PC)
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC250N)
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- RAYBESTOS SCION XA 04-06 (BH383231)
- RAYBESTOS Am General Dj5 69-73; American Mot Hydraulic Hose, Bh36801 (BH36801)
- RAYBESTOS Chev Malibu 04-12; Pontiac G6 0 Hydraulic Hose, Bh382678 (BH382678)
- RAYBESTOS Dodge Dart 73-76; Plymouth Duster Hydraulic Hose, Bh36755 (BH36755)
- RAYBESTOS Ford Ranger 89-94; Mazda B2300 Hydraulic Hose, Bh38626 (BH38626)
- SUNSONG Brake Hydraulic Hose, 2203738 (2203738)
- Raybestos Automotive Brakes