Shop All Brake Rotors
Raybestos
LEXUS RX350 16-17/RX450H 16-17
Mfr # 982050
Zoro # G102049799
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 12.894 in
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 14.7 mm
- Nominal Thickness 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 982050
- Zoro # G102049799
- UPC # 887000000000
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 12.894 in |
Bolt Hole Dia. (mm) | 14.7 mm |
Height | 1.937 in |
Inside Diameter | 211.25 mm |
Mounting Hole Bolt Circle Diameter | 114.3 mm |
Center Hole Diameter | 2.441 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 28 mm |
Material | Cast Iron |
Type | Vented |
Style | Smooth-Plain |
Surface Finish | Smooth |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Number of Miscellaneous Holes | 3 |
Construction | Full Cast |
Grade Type | Regular |
Discard Thickness | 25 mm |
Brake Surface Type | Non-Directional |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Inflator Gauge, Digital, Kwik Grip Chuck (572D)
- CHAMPION Copper Plus Small Engine- Boxed - RC14YC4, (985)
- GATES Classical Section Wrapped V-Belt, B53 (B53)
- DB ELECTRICAL Starter For 12V Bobcat 2002-2003 D1105 Turbocharged 600813-6421; 410-52333 (410-52333)
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- RAYBESTOS Cadillac Escalade 07-15 (580279)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980515Fzn (980515FZN)
- RAYBESTOS 00 Ford Taurus Rotor, 66406Fzn (66406FZN)
- RAYBESTOS 12 Honda Civic Rotor, 980952Fzn (980952FZN)
- RAYBESTOS 03 Toyota Camry Rotor, 96217Fzn (96217FZN)
- PRONTO Rear Brake Rotor, Br3134902 (BR3134902)
- Raybestos Brake Rotors