Shop All Brake Pads
Raybestos
Hyundai Santa Fe 17/Kia Sorento 15 Brake Pad Set, Eht1815H
Mfr # EHT1815H
Zoro # G4369910
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Semi-Metallic
- Includes Mounting Hardware
- Friction Material Composition Hybrid
- Dust Level Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # EHT1815H
- Zoro # G4369910
- UPC # 887213231540
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic, Semi-Metallic |
Includes | Mounting Hardware |
Friction Material Composition | Hybrid |
Dust Level | Medium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Forced Flow Circulation Heater - 1500W 120V 12.5A, Left Outlet (3309021)
- SPECTRA PREMIUM Ignition Coil, C-624 (C-624)
- BOSCH Drain Plug Pro (5911A)
- HALTEC Air Chuck, 0 to 200 psi, 5 in. (377)
- RAYBESTOS Raybestos Brake Pad Set, Eht815Ah (EHT815AH)
- RAYBESTOS Raybestos, Mgd834Mh (MGD834MH)
- RAYBESTOS Raybestos Frict Brake Shoes, 473Pg (473PG)
- RAYBESTOS Raybestos Brake Pad Set, Eht1058H (EHT1058H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1324H (EHT1324H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1332H (EHT1332H)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-2144-01)
- Raybestos Automotive Brakes