Shop All Automotive Wires & Cables
Raybestos
Hummer H3 06-08 Brake Cable, Bc97428
Mfr # BC97428
Zoro # G9365950
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Length 235.51 cm
- Fitting Type Barrel x Loop
- Cable Length 271.705 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # BC97428
- Zoro # G9365950
- UPC # 887213227741
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Housing Length | 235.51 cm |
Cable Length | 271.705 cm |
Details
Fitting Type | Barrel x Loop |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Screw Kit, Chrome, PK101 (15782)
- MORRYDE FULLY ASSEMBLED 60% EXTENSION 26IN X 72IN CARGO TRAY W/CARPET (CTG60-2672W)
- AFTERMARKET 8N6149G1 Four Sets of 3 Piston Rings Fits Ford New Holland 120 CID Gas 2N 8 (8N6149A5)
- BETA 1 FILTERS Spin-On replacement filter for P1048WR / Y2K (B1SF0009012)
- RAYBESTOS Dodge Dart 67-68; Plymouth Barracu Control Cable, Bc92332 (BC92332)
- RAYBESTOS OE Replacement; 68.88 Inch Cable Length/ 63.31 Inch Housing Length; Barrel End Type (BC95741)
- RAYBESTOS Parking Brake Cable, Bc93154 (BC93154)
- RAYBESTOS Jeep Tj 97-04 Cable, Bc95825 (BC95825)
- RAYBESTOS FORD F-150 97 (BC95326)
- RAYBESTOS Dodge Ram 1500 06-08 (BC96114)
- PACER GROUP Pacer Red 2/0 AWG Battery Cable, Sold By The Foot (WUL2/0RD-FT)
- Raybestos Automotive Wires & Cables