Shop All Automotive Wheels & Hubs
Raybestos
Hub Only Brake Rotor, 66675R
Mfr # 66675R
Zoro # G4770679
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolt Holes 5
- Bolt Circle Diameter 5-1/2 in
- Maximum Bolt Hole Diameter 0.605 in
- Minimum Bolt Hole Diameter 0.595 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 66675R
- Zoro # G4770679
- UPC # 829352465356
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Bolt Circle Diameter | 5-1/2 in |
Maximum Bolt Hole Diameter | 0.605 in |
Minimum Bolt Hole Diameter | 0.595 in |
Details
Item | Drum and Rotor Axle Hub |
Number of Bolt Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp (IL280PK)
- ROADPRO 7-Way Electrical Trailer Socket 7-Pin Connector (RP2345FSAE)
- DEE ZEE TOOLBOX REPLACEMENT STRIKER ASSEMBLY(RETAIL) (DZTBSTRIKER2)
- MITYVAC Vacuum Brake/Evacuator Bleeder (MV6830)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- ICON VEHICLE DYNAMICS ICON ALLOYS VECTOR 5 BRONZE -17 x 8.5/5 x 150/25MM/5.75IN BS (2617855557BR)
- S.U.R. & R. AUTO PARTS Tubing Straightener (1) (SRRTS14316)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- GLEASON Wheel 12X1.75 Narrow Hub (1275-B)
- AME HUB Cap Removal Tool (51450)
- DORMAN 16 X 7 In Steel Wheel, 939-131 (939-131)
- Raybestos Automotive Wheels & Hubs