Shop All Brake Rotors
Raybestos
Ford: Mustang 2.3L Performance Package; Rotor, 681952R
Mfr # 681952R
Zoro # G4755236
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 15.8 mm
- Nominal Thickness 32 mm
- Material High Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 681952R
- Zoro # G4755236
- UPC # 887213192711
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 15.8 mm |
Inside Diameter | 8.772 in |
Height | 64 mm |
Outside Dia. | 353.3 mm |
Center Hole Diameter | 71 mm |
Mounting Hole Bolt Circle Diameter | 114.3 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 32 mm |
Material | High Carbon |
Style | Smooth-Plain |
Type | Vented |
Bolt Holes | 5 |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 1.201 in |
Rotor Coating | Non-coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE 2-7/8" Series Locking Second Generation Pedestal, Anodized Finish, 15" (1240015SAL)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (22582)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc J Hold Down Bolt 6PK (34841)
- VELVAC Union Assembly, 1/2" (500088)
- RAYBESTOS 12 Ford Truck Edge Rotor, 680686Fzn (680686FZN)
- RAYBESTOS Lexus Es300 02-03; Toyota Avalon Rotor, 980077 (980077)
- RAYBESTOS POLICE AND SPECIAL SERVICE VEHICLE (780256P)
- RAYBESTOS Acura; Mdx 14-15 Rotor, 981063 (981063)
- RAYBESTOS 12 Honda Civic Rotor, 980952Fzn (980952FZN)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- DORMAN 13823 Disc Brake Rotor Retaining Screws - Mazda (13823)
- Raybestos Brake Rotors