Shop All Brake Lines
Raybestos
Ford F-150 99-04 Hydraulic Hose, Bh382725
Mfr # BH382725
Zoro # G9368647
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.4 in
- Material Metal and Rubber
- Fitting Type SAE Female Thread x Banjo
- Includes Gasket
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # BH382725
- Zoro # G9368647
- UPC # 829352759806
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 10.4 in |
Details
Item | Brake Hydraulic Hose |
Material | Metal and Rubber |
Fitting Type | SAE Female Thread x Banjo |
Includes | Gasket |
Universal Fit | No |
Line Covering | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Antifreeze Coolant, 1 gal., 50/50 (RUAB53)
- GROTE Stop/Tail/Turn Lamp, 15-Diode, Yellow (G4503)
- KEN-TOOL Aligning Bar, 30" (7028)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 2" (BRMBC2)
- RAYBESTOS SCION XA 04-06 (BH383231)
- RAYBESTOS REAR BRAKE HYDRAULICS OE Replacement 78 Inch Bore (WC17507)
- RAYBESTOS Ford Ranger 89-94; Mazda B2300 Hydraulic Hose, Bh38626 (BH38626)
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- RAYBESTOS Cadillac Series 60 42 Hydraulic Hose, Bh4497 (BH4497)
- RAYBESTOS Am General Dj5 69-73; American Mot Hydraulic Hose, Bh36801 (BH36801)
- DYNAMIC FRICTION CO Brake Hose, 350-54508 (350-54508)
- Raybestos Automotive Brakes