Shop All Brake Rotors
Raybestos
Ford F-150 12-16 Rotor, 680976
Mfr # 680976
Zoro # G4759366
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Drum-In-Hat
- Lug Hole Quantity 6
- Nominal Thickness 0.984 in
- Material Cast Iron
- Inside Diameter 258.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 680976
- Zoro # G4759366
- UPC # 887213024258
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Inside Diameter | 258.6 mm |
Height | 3.142 in |
Outside Dia. | 348.1 mm |
Mounting Hole Bolt Circle Diameter | 5.315 in |
Center Hole Diameter | 3.55 in |
Bolt Hole Dia. | 0.61 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Drum-In-Hat |
Lug Hole Quantity | 6 |
Nominal Thickness | 0.984 in |
Material | Cast Iron |
Style | Smooth-Plain |
Type | Vented |
Surface Finish | Smooth |
Bolt Holes | 6 |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Discard Thickness | 23 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Argofet 200-3 Three batteries 200A (ARG200301020)
- HUSKY LINER 04-14 F150 W/FENDER FLARES REAR MUD GUARDS (57591)
- TRIDENT HOSE Blue Silicone "VHT" Single Hump Hose w/T-Bolt Clamps; 3" (272V3000SS)
- BOSCH Ram Complete Quick Coupler (9795)
- RAYBESTOS 03 Toyota Camry Rotor, 96217Fzn (96217FZN)
- RAYBESTOS 03 Honda Accord Rotor, 980138Fzn (980138FZN)
- RAYBESTOS Ford Expedition 07-17 Brake Rotor, 680508Per (680508PER)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980294Fzn (980294FZN)
- RAYBESTOS Lexus Es300 02-03; Toyota Avalon Rotor, 980077 (980077)
- RAYBESTOS Disc Brake Rotor Only Br31257,96711R (96711R)
- RAYBESTOS 09 Volvo C30; 09 Volvo C70; 09 Vol Rotor, 980550Fzn (980550FZN)
- Raybestos Automotive Brakes