Shop All Automotive Wires & Cables
Raybestos
Ford: Explorer 06 Cable, Bc97293
Mfr # BC97293
Zoro # G1653763
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Length 107.085 cm
- Cable Length 134.9 cm
- Fitting Type Barrel x Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # BC97293
- Zoro # G1653763
- UPC # 887213176926
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Housing Length | 107.085 cm |
Cable Length | 134.9 cm |
Details
Fitting Type | Barrel x Loop |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.2196 Bunk Trailer Guide-On - 2', Pair (3005.2196)
- GROTE Replacement Lens, Length - Vehicle Lighting: 4 in (91963)
- DAYSTAR 09-14 F150 UPPER DASH PANEL (KF71019)
- ECCO LED Directional Warrning Light (ED3802BW-WWG)
- RAYBESTOS Jeep Cj7 81-86 (BC93233)
- RAYBESTOS Ford: F-250 Super Duty 08-10 (BC97297)
- RAYBESTOS ACURA INTEGRA 94-99; HONDA CIVIC (BC94405)
- RAYBESTOS OE Replacement; 46.12 Inch Cable Length/ 36.88 Inch Housing Length; Barrel End Type (BC94369)
- RAYBESTOS OE Replacement; 68.88 Inch Cable Length/ 63.31 Inch Housing Length; Barrel End Type (BC95741)
- RAYBESTOS Chev Blazer 73-74 Control Cable, Bc92922 (BC92922)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 12" Length, 3/8" Lugs (4-3MBCRED12)
- Raybestos Automotive Electrical