Shop All Brake Lines
Raybestos
Ford Expedition 97-02 Hydraulic Hose, Bh380556
Mfr # BH380556
Zoro # G9379908
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.1 in
- Material Metal and Rubber
- Fitting Type SAE Female Thread x Banjo
- Includes Gasket
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # BH380556
- Zoro # G9379908
- UPC # 747730037219
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 18.1 in |
Details
Item | Brake Hydraulic Hose |
Material | Metal and Rubber |
Fitting Type | SAE Female Thread x Banjo |
Includes | Gasket |
Universal Fit | No |
Line Covering | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Air/Water Tire Valve Adapter Kit (S-466)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Red (20543)
- TIGER LIGHTS 12V 14" LED Light Bar 6 Amps, Flood/Spot Combo Off-Road Light; (TLB410C)
- PLEWS-EDELMANN Patch Plug N 20 Ns 071597 Medium (15-296)
- RAYBESTOS Dodge Ram 1500 95-99 Hydraulic Hose, Bh380541 (BH380541)
- RAYBESTOS Jeep Wrangler 90-95 Hydraulic Hose, Bh38862 (BH38862)
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- RAYBESTOS Chev Malibu 04-12; Pontiac G6 0 Hydraulic Hose, Bh382678 (BH382678)
- RAYBESTOS Chev Blazer 95-05 Hydraulic Hose, Bh38871 (BH38871)
- RAYBESTOS SCION XA 04-06 (BH383231)
- DYNAMIC FRICTION CO Brake Hose, 350-74030 (350-74030)
- Raybestos Automotive Brakes