Shop All Brake Rotors
Raybestos
Ford Expedition 07-17 Brake Rotor, 680508Per
Mfr # 680508PER
Zoro # G4760407
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 13.78 in
- Nominal Thickness 1.34 in
- Material Cast Iron
- Height 49.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 680508PER
- Zoro # G4760407
- UPC # 887213209839
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 13.78 in |
Height | 49.5 mm |
Mounting Hole Bolt Circle Diameter | 134.85 mm |
Center Hole Diameter | 3.543 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Nominal Thickness | 1.34 in |
Material | Cast Iron |
Style | Slotted |
Discard Thickness | 1.26 in |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, Full Union, 5/32" (016620)
- CURT MV Rnd Bar Wght Dstrbtn Hardware Kit (17076)
- SPEC-D TUNING 99-01 Bmw E46 3 Series Halo Projector Chrome Housing 4 Door Sedan (LHP-E46994-TM)
- LUMAPRO Incandescent Bulb, Miniature Bayonet BA9s, T Tubular, T3-1/4, 755, 6.3V AC, 10 Pack (755-10PK)
- RAYBESTOS Disc Brake Rotor And Hub, 6004R (6004R)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- RAYBESTOS Disc Brake Rotor, 780683R (780683R)
- RAYBESTOS Ford F-150 12-16 Rotor, 680976 (680976)
- RAYBESTOS Cadillac Escalade 07-15 (580279)
- RAYBESTOS 98 Ford E Super Duty Rotor, 66528Fzn (66528FZN)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-59058 (7002-59058)
- Raybestos Automotive Brakes