Shop All Master Cylinders
Raybestos
Ford Escort 83-85 Master Cylinder, Mc39442
Mfr # MC39442
Zoro # G4893580
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reservoir
- Material Iron
- Bore Dia. 21 mm
- Number of Ports 2
- Secondary Port Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # MC39442
- Zoro # G4893580
- UPC # 30999139559
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 21 mm |
Secondary Port Size | 1/2"-20 |
Primary Port Size | 7/16"-24 |
Mounting Hole Diameter | 0.406 in |
Details
Includes | Reservoir |
Material | Iron |
Number of Ports | 2 |
Item | Brake Master Cylinder |
Number of Mounting Holes | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Consp Tape, Truck and Trailer, 2"X0.33Yd (18396)
- BALDWIN FILTERS Hydraulic Filter, Spin-On Design, 4" O.D. (B40050)
- WESTWARD Lug, 4 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY90)
- HALTEC Tire Valve, Double Seal Cap (TV-416MC)
- RAYBESTOS FORD MUSTANG 93 (MC390125)
- RAYBESTOS Ford F-250 Pickup 68-72; Internati Master Cylinder, Mc36352 (MC36352)
- RAYBESTOS RAYBESTOS (WC13388)
- RAYBESTOS Raybestos, Wc37857 (WC37857)
- RAYBESTOS Raybestos, Mc39413 (MC39413)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39022)
- DORMAN Brake Master Cylinder, M99084 (M99084)
- Raybestos Master Cylinders