Shop All Brake Pads
Raybestos
Dodtrk:Ram 1500 06-08; Ram 2500 He
Mfr # SP965TRH
Zoro # G900564517
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metallic
- Includes Mounting Hardware
- Inner Pad Height 2.5 in
- Friction Material Composition Metallic
- Outer Pad Thickness 0.715 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # SP965TRH
- Zoro # G900564517
- UPC # 887213191998
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 2.5 in |
Inner Pad Width | 8-1/8 in |
Outer Pad Height | 2.5 in |
Outer Pad Width | 8-1/8 in |
Details
Item | Disc Brake Pad Set |
Material | Metallic |
Includes | Mounting Hardware |
Friction Material Composition | Metallic |
Outer Pad Thickness | 0.715 in |
Inner Pad Thickness | 0.715 in |
Dust Level | Low |
Description
Dodtrk:Ram 1500 06-08; Ram 2500 He
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker, Combination (10895)
- BALDWIN FILTERS Air Filter, 4-13/32 x 7-1/32 in. (PA640)
- BALDWIN FILTERS Air Filter, 10-3/8 x 26-1/2 in. (PA3452)
- LEWMAR Winch Handle Pocket (29140020)
- RAYBESTOS Brake Pad Set, EHT2102H (EHT2102H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1058H (EHT1058H)
- RAYBESTOS 99-11 Cad/Chev Tk/Gmc/Hummer-Astro/Av-Fr Brake Pad Set, Pgd785M (PGD785M)
- RAYBESTOS Raybestos Brake Pad Set, Eht1332H (EHT1332H)
- RAYBESTOS Raybestos Brake Brake Pad Set, Eht413H (EHT413H)
- RAYBESTOS Raybestos Brake Brake Pad Set, Eht1439H (EHT1439H)
- RAYBESTOS Raybestos Frict Brake Shoes, 752Pg (752PG)
- Raybestos Brake Pads