Shop All Brake Lines
Raybestos
DODGE D100 86-89
Mfr # BH38243
Zoro # G102196677
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26.3 in
- Material Metal and Rubber
- Fitting Type SAE Block x SAE Female Thread
- Universal Fit No
- Line Covering Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # BH38243
- Zoro # G102196677
- UPC # 30999203274
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 26.3 in |
Details
Item | Brake Hydraulic Hose |
Material | Metal and Rubber |
Fitting Type | SAE Block x SAE Female Thread |
Universal Fit | No |
Line Covering | Rubber |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Engine Oil, Mobil Super, 5W-30, 1 Qt (124404)
- DISCO Blk Nyln Moulding Clips 22mm Wide 46mm L PK25 (10727PK)
- GATES Engine Coolant Thermostat, 33992S (33992S)
- CURT Adjustable RV Trailer Hitch, 13701 (13701)
- RAYBESTOS Ford Ranger 89-94; Mazda B2300 Hydraulic Hose, Bh38626 (BH38626)
- RAYBESTOS Chev Malibu 04-12; Pontiac G6 0 Hydraulic Hose, Bh382678 (BH382678)
- RAYBESTOS Chev Blazer 95-05 Hydraulic Hose, Bh38871 (BH38871)
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- RAYBESTOS SCION XA 04-06 (BH383231)
- RAYBESTOS Dodge Dart 73-76; Plymouth Duster Hydraulic Hose, Bh36755 (BH36755)
- DYNAMIC FRICTION CO Brake Hose, 350-03111 (350-03111)
- Raybestos Brake Lines