Shop All Brake Rotors
Raybestos
Disc Brake Rotor Only-Dih Park Br31294,96929R
Mfr # 96929R
Zoro # G4795221
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Drum-In-Hat
- Outside Dia. (In.) 12.285 in
- Lug Hole Quantity 6
- Nominal Thickness 0.71 in
- Material High Carbon Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 96929R
- Zoro # G4795221
- UPC # 89006531294
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 12.285 in |
Height | 68.05 mm |
Mounting Hole Bolt Circle Diameter | 5-1/2 in |
Bolt Hole Dia. | 0.573 in |
Center Hole Diameter | 106.15 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Drum-In-Hat |
Lug Hole Quantity | 6 |
Nominal Thickness | 0.71 in |
Material | High Carbon Cast Iron |
Bolt Holes | 6 |
Style | Smooth-Plain |
Type | Vented |
Discard Thickness | 16 mm |
Rotor Coating | Non-coated |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, 49082 (49082)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3306A)
- WIX FILTERS Engine Oil Filter, 57526 (57526)
- DAYSTAR MEDIUM TIE ROD END DUST BOOTS (2) (KU13001BK)
- RAYBESTOS Lexus Es300 02-03; Toyota Avalon Rotor, 980077 (980077)
- RAYBESTOS Toyota Tacoma 95-04 Rotor, 96566 (96566)
- RAYBESTOS Brake Rotor, 982570 (982570)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980294Fzn (980294FZN)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- BOSCH Quietcast Disc Disc Brake Roto, 52011562 (52011562)
- Raybestos Brake Rotors