Shop All Brake Rotors
Raybestos
Disc Brake Rotor Only Br55072,580000R
Mfr # 580000R
Zoro # G4744060
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 8
- Bolt Hole Dia. (mm) 16.15 mm
- Nominal Thickness 38.1 mm
- Material High Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 580000R
- Zoro # G4744060
- UPC # 886708016587
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 16.15 mm |
Height | 89.15 mm |
Outside Dia. | 325 mm |
Center Hole Diameter | 4.65 in |
Mounting Hole Bolt Circle Diameter | 165.1 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 8 |
Nominal Thickness | 38.1 mm |
Material | High Carbon |
Type | Vented |
Style | Smooth-Plain |
Surface Finish | Smooth |
Discard Thickness | 36.5 mm |
Construction | Full Cast |
Rotor Coating | Non-coated |
Brake Surface Type | Non-Directional |
Number of Miscellaneous Holes | 2 |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Clear Anodized Aluminum Truck Ladder Rack (1501400)
- PENNZOIL 0W-20 Gasoline Synthetic Motor Oil 1 qt (550058594)
- SEACHOICE Adjustable Engine Flusher (18331)
- MANN FILTER Door Check Door Stop, W75/3 (W75/3)
- RAYBESTOS Acura Rsx 02-06; Honda Civic 04 Rotor, 980059 (980059)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- RAYBESTOS 03 Toyota Camry Rotor, 96217Fzn (96217FZN)
- RAYBESTOS 96 Chev Truck Tahoe Rotor, 580438Fzn (580438FZN)
- RAYBESTOS 98 Ford E Super Duty Rotor, 66528Fzn (66528FZN)
- RAYBESTOS 12 Honda Civic Rotor, 980952Fzn (980952FZN)
- MOTORMITE DISC BRAKE ROTOR RETAINING SCREWS (13824)
- Raybestos Automotive Brakes