Shop All Brake Rotors
Raybestos
Disc Brake Rotor Only Br54030,66749R
Mfr # 66749R
Zoro # G4769741
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 13.85 mm
- Nominal Thickness 1.025 in
- Material High Carbon Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 66749R
- Zoro # G4769741
- UPC # 886708015115
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 13.85 mm |
Height | 46.5 mm |
Outside Dia. | 294.15 mm |
Mounting Hole Bolt Circle Diameter | 4-1/4 in |
Center Hole Diameter | 2.8 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 1.025 in |
Material | High Carbon Cast Iron |
Bolt Holes | 5 |
Type | Vented |
Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 0.974 in |
Rotor Coating | Non-coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 3 In One MP Oil (10138)
- GOLIGHT Golight Radioray GT Series Portable Mount - White LED - Handheld Remot (79014GT)
- SEACHOICE Chair Rod Gimbal (89181)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001003)
- RAYBESTOS Disc Brake Rotor Only Br31257,96711R (96711R)
- RAYBESTOS 00 Ford Taurus Rotor, 66406Fzn (66406FZN)
- RAYBESTOS Buick Allure 08-09 Rotor, 580387 (580387)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032PER)
- RAYBESTOS Cadillac Escalade 07-15 (580279)
- RAYBESTOS 98 Ford E Super Duty Rotor, 66528Fzn (66528FZN)
- GMB Gmb Wheel Hub Module, 750-0067 (750-0067)
- Raybestos Brake Rotors