Shop All Brake Rotors
Raybestos
Disc Brake Rotor Only Br31295,980033R
Mfr # 980033R
Zoro # G4800158
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 5
- Nominal Thickness 25 mm
- Height 49.3 mm
- Material High Carbon Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 980033R
- Zoro # G4800158
- UPC # 88670801149
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 49.3 mm |
Outside Dia. | 274.95 mm |
Center Hole Diameter | 62 mm |
Bolt Hole Dia. | 0.573 in |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 25 mm |
Material | High Carbon Cast Iron |
Type | Solid |
Bolt Holes | 5 |
Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 0.906 in |
Rotor Coating | Non-coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 7/16" Ratcheting Extra Long Automatic Slack Adjuster Wrench for Haldex Air Brakes (79434)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, White (700139)
- BALDWIN FILTERS Air Filter, 9-3/4 x 13-29/32 in. (PA1845)
- WAI GLOBAL WIPER MOTOR, WPM388 (WPM388)
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- RAYBESTOS 96 Chev Truck Tahoe Rotor, 580438Fzn (580438FZN)
- RAYBESTOS Disc Brake Rotor And Hub Br5374,76452R (76452R)
- RAYBESTOS BUICK LESABRE 00-05 (56641)
- RAYBESTOS Subaru Forester 14-15 Br900494,980361R (980361R)
- RAYBESTOS FORD EDGE 15-17 (681993R)
- ZIMMERMANN BRAKE DISC - SPORT/COATED (150.2903.52)
- Raybestos Automotive Brakes