Shop All Brake Rotors
Raybestos
Disc Brake Rotor Only Br31257,96711R
Mfr # 96711R
Zoro # G4798800
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 12.55 mm
- Nominal Thickness 0.906 in
- Height 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 96711R
- Zoro # G4798800
- UPC # 89006531257
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 12.55 mm |
Height | 47 mm |
Inside Diameter | 6.3 in |
Outside Dia. | 281.95 mm |
Center Hole Diameter | 2.53 in |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 0.906 in |
Material | High Carbon Cast Iron |
Style | Smooth-Plain |
Type | Vented |
Surface Finish | Smooth |
Bolt Holes | 5 |
Discard Thickness | 0.827 in |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Non-coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Battery Clamp Lifter (77011)
- UNITED SCIENTIFIC Lab Jack, Base 8" L x 8" W, 11.75" Max. H (LBJK88)
- BUYERS PRODUCTS 14x12x24 Inch Black Steel Underbody Truck Box With Paddle Latch (1703150)
- MAYHEW STEEL PRODUCTS PLIERS HOSE CLAMP (MY28680)
- RAYBESTOS Subaru Forester 14-15 Br900494,980361R (980361R)
- RAYBESTOS Chevtrk:C1500 95-98; C1500 Silvera (56258FZN)
- RAYBESTOS Buick Allure 08-09 Rotor, 580387 (580387)
- RAYBESTOS CHEV BLAZER 97-05 (56707)
- RAYBESTOS Toyota Tacoma 95-04 Rotor, 96566 (96566)
- RAYBESTOS 10 Nissan Versa Rotor, 980764Fzn (980764FZN)
- MOOG Hub Brg, 515036 (515036)
- Raybestos Automotive Brakes